Apply to be a TradeMaster!
Main product image of 20" X 27" Wall-Mount/Concealed Arm Carrier Wheelchair Bathroom Sink w/ Single Faucet Hole And Left-Hand Soap Dispenser Hole (White), K-12638-L-0
Magnifying glass
Hover image to zoom

20" X 27" Wall-Mount/Concealed Arm Carrier Wheelchair Bathroom Sink w/ Single Faucet Hole And Left-Hand Soap Dispenser Hole (White), K-12638-L-0

Brand:
Kohler
SKU:
K-12638-L-0
Rating:
(0)
Q&A:
(0)
20" X 27" Wall-Mount/Concealed Arm Carrier Wheelchair Bathroom Sink w/ Single Faucet Hole And Left-Hand Soap Dispenser Hole (White), K-12638-L-0
Magnifying glass
Hover image to zoom
$840.04 each
In Stock
In Stock
Get 3 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 47 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
White
Product Highlight: Installation Type
Wall Mount, 1-Hole

Description

Morningside 20" x 27" wall-mount/concealed arm carrier wheelchair bathroom sink with single faucet hole and left-hand soap dispenser hole

Made from premium materials that withstand high-volume usage, the Morningside wheelchair lavatory is an ideal choice for commercial applications. This wall-mount model includes a single-hole faucet drilling and a left-hand soap dispenser.
  • Made from premium materials that withstand high-volume usage
  • 20" (508 mm) x 27" (686 mm)
  • Single-hole drilling
  • Includes soap dispenser drilling on left
  • ADA-compliant when installed with K-13885 offset drain

Specs

Finish:

White

Installation Type:

Wall Mount

1-Hole

ADA:

Yes

Application:

Commercial

Country of Origin:

Mexico

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy