| Application: | Bathroom |
|---|---|
| Product Type: | Bathroom Sink |
| Installation Type: | Single Hole Wall Mount |
| Length (Inches): | 20-3/4" |
| Series: | Greenwich |
| Finish: | White |
| Material: | Vitreous China |
| Number of Holes: | 1 |
| ADA: | Yes |
| Shape: | Rectangular |
| Width (Inches): | 18-1/4" |
| Warranty: | Limited Lifetime |