Apply to be a TradeMaster!
Main product image of 30" Top-/Wall-Mount Single-Bowl Farmhouse Kitchen Sink (White), K-12700-0
Magnifying glass
Hover image to zoom

30" Top-/Wall-Mount Single-Bowl Farmhouse Kitchen Sink (White), K-12700-0

Brand:
Kohler
SKU:
K-12700-0
Rating:
(0)
Q&A:
(0)
30" Top-/Wall-Mount Single-Bowl Farmhouse Kitchen Sink (White), K-12700-0
Magnifying glass
Hover image to zoom
$2,053.16 each
In Stock
In Stock
Get 1 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 94 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Wall Mount, Top Mount
Product Highlight: Finish
White

Description

Gilford 30" top-/wall-mount single-bowl farmhouse kitchen sink

With an integral apron front and backsplash, this KOHLER Gilford kitchen sink blends vintage farmhouse style with modern functionality. The large single basin accommodates a variety of kitchen tasks and offers the versatility of wall-mount or top-mount installation.
  • Fits minimum 30" (762 mm) apron sink base cabinet
  • Single bowl
  • 8-5/8" depth
  • Integral apron and backsplash
  • Two faucet holes
  • Requires K-1814-P and service part 63002 for wall-mount installation (sold separately)

Specs

Country of Origin:

United States

ADA:

No

Installation Type:

Wall Mount

Top Mount

Application:

Commercial

Finish:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy