Apply to be a TradeMaster!
Main product image of 24" Top-/Wall-Mount Single-Bowl Farmhouse Kitchen Sink (White), K-12701-0
Magnifying glass
Hover image to zoom

24" Top-/Wall-Mount Single-Bowl Farmhouse Kitchen Sink (White), K-12701-0

Brand:
Kohler
SKU:
K-12701-0
Rating:
(0)
Q&A:
(0)
24" Top-/Wall-Mount Single-Bowl Farmhouse Kitchen Sink (White), K-12701-0
Magnifying glass
Hover image to zoom
$2,053.16 each
In Stock
In Stock
Get 3 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 85 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount, Top Mount
Product Highlight: Finish
White

Description

–
Gilford 24" top-/wall-mount single-bowl farmhouse kitchen sink

With an integral apron front and backsplash, this KOHLER Gilford kitchen sink blends vintage farmhouse style with modern functionality. The large single basin accommodates a variety of kitchen tasks and offers the versatility of wall-mount or top-mount installation.
  • Fits minimum 24" (610 mm) apron sink base cabinet
  • Single bowl
  • 8-5/8" depth
  • Integral apron and backsplash
  • Two faucet holes
  • Requires K-1814-P and service part 63001 for wall-mount installation (sold separately)

Specs

–
ADA:

No

Installation Type:

Wall Mount

Top Mount

Finish:

White

Application:

Commercial

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy