Apply to be a TradeMaster!
Main product image of 24" X 22" Bracket-Mount Scrub-Up/Plaster Sink w/ Single Faucet Hole (White), K-12784-0
Magnifying glass
Hover image to zoom

24" X 22" Bracket-Mount Scrub-Up/Plaster Sink w/ Single Faucet Hole (White), K-12784-0

Brand:
Kohler
SKU:
K-12784-0
Rating:
(0)
Q&A:
(0)
24" X 22" Bracket-Mount Scrub-Up/Plaster Sink w/ Single Faucet Hole (White), K-12784-0
Magnifying glass
Hover image to zoom
$2,586.52 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 81 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
1-Hole
Product Highlight: Finish
White

Description

–
Gilford 24" x 22" bracket-mount scrub-up/plaster sink with single faucet hole

The integral backsplash of the Gilford scrub-up/plaster sink blends nostalgic appeal with modern functionality. This vitreous china sink offers a large single-basin to accommodate a variety of tasks, and features a single-hole faucet drilling on the backsplash.
  • Single center hole drilled back
  • 24" x 22 1/8"

Specs

–
Installation Type:

1-Hole

Shape:

Rectangle

Country of Origin:

United States

ADA:

No

Application:

Commercial

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy