Apply to be a TradeMaster!
Main product image of 30" X 22" Bracket-Mount Scrub-Up/Plaster Sink w/ 8" Widespread Faucet Holes (White), K-12787-0
Magnifying glass
Hover image to zoom

30" X 22" Bracket-Mount Scrub-Up/Plaster Sink w/ 8" Widespread Faucet Holes (White), K-12787-0

Brand:
Kohler
SKU:
K-12787-0
Rating:
(0)
Q&A:
(0)
30" X 22" Bracket-Mount Scrub-Up/Plaster Sink w/ 8" Widespread Faucet Holes (White), K-12787-0
Magnifying glass
Hover image to zoom
$2,586.52 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 94 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Wall Mount, Widespread
Product Highlight: Finish
White

Description

–
Gilford 30" x 22" bracket-mount scrub-up/plaster sink with 8" widespread faucet holes

The integral backsplash of the Gilford scrub-up/plaster sink blends nostalgic appeal with modern functionality. This vitreous china sink offers a large single-basin to accommodate a variety of tasks, and its backsplash offers a two-hole faucet drilling on 8" centers.
  • Single rectangular basin
  • 8" (203 mm) widespread faucet holes
  • 30" (762 mm) x 22" (559 mm) x 8-5/8" (219 mm)
  • Sink drain with strainer sold separately

Specs

–
Shape:

Rectangle

Country of Origin:

United States

ADA:

No

Installation Type:

Wall Mount

Widespread

Application:

Commercial

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy