Apply to be a TradeMaster!
Main product image of Hollister 28" X 22" Bracket-mount Utility Sink w/ Single Faucet Hole (White), K-12793-0
Magnifying glass
Hover image to zoom

Hollister 28" X 22" Bracket-mount Utility Sink w/ Single Faucet Hole (White), K-12793-0

Brand:
Kohler
SKU:
K-12793-0
Rating:
(0)
Q&A:
(0)
Hollister 28" X 22" Bracket-mount Utility Sink w/ Single Faucet Hole (White), K-12793-0
Magnifying glass
Hover image to zoom
$2,156.93 each
In Stock
In Stock
Get 10 Mon, Nov 2 - Thu, Nov 5

Lift Gate

–
This product weighs 100 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangle
Product Highlight: Width (Inches)
22" Width
Product Highlight: Finish
White
Product Highlight: Installation Type
Top Mount

Description

–

Hollister 28" x 22" bracket-mount utility sink w/ single faucet hole

  • Create a versatile workstation w/ the KOHLER Hollister utility sink. w/ its large single-basin and durable vitreous china construction, it's suitable for a wide range of tasks. This Top Mount laundry sink's model features a back ledge w/ a 1-Hole faucet drilling.
  • Single center hole drilled back ledge
  • 28" x 22"

Brackets sold separtely.

Specs

–
Series:

Hollister

Width (Inches):

22"

Finish:

White

Installation Type:

Top Mount

Application:

Residential

Material:

Vitreous China

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy