Apply to be a TradeMaster!
Main product image of 21-1/2" x 25" Camerton Service Sink (White), K-12867-0
Magnifying glass
Hover image to zoom

21-1/2" x 25" Camerton Service Sink (White), K-12867-0

Brand:
Kohler
SKU:
K-12867-0
Rating:
(0)
Q&A:
(0)
21-1/2" x 25" Camerton Service Sink (White), K-12867-0
Magnifying glass
Hover image to zoom
$2,305.58 each
In Stock
In Stock
Get 6 Fri, Jul 31 - Tue, Aug 4

Lift Gate

This product weighs 85 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Length (Inches)
21-1/2" Length
Product Highlight: Width (Inches)
25" Width
Product Highlight: Depth (Inches)
18" Depth
Product Highlight: Warranty
1 Year Warranty

Description

Bring functionality and classic KOHLER styling to your workspace with the Camerton service sink. This deep, single-basin sink (18" depth) is constructed of durable vitreous china for years of reliable performance and is without faucet drillings. Combine with a wall-mount faucet to complete the installation.


Care & Cleaning Tips

Specs

Application:

Commercial

Color:

White

Material:

Vitreous China

Length (Inches):

21-1/2"

Width (Inches):

25"

Depth (Inches):

18"

Number of Basins:

1

Faucet Holes:

0

Type:

Service Sink

Weight (lbs):

85 lbs

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy