Shop Resideo Sale
Main product image of Pinstripe 24" Towel Bar (Polished Chrome), K-13109-CP
Magnifying glass
Hover image to zoom

Pinstripe 24" Towel Bar (Polished Chrome), K-13109-CP

Brand:
Kohler
SKU:
K-13109-CP
Rating:
(0)
Q&A:
(0)
Pinstripe 24" Towel Bar (Polished Chrome), K-13109-CP
Magnifying glass
Hover image to zoom
$526.42 each
In Stock
In Stock
Get 15 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Metal
Product Highlight: Depth (Inches)
3.31" Depth
Product Highlight: Height (Inches)
2.25" Height

Description

–
Evoking the classic elegance and Art Déco sensibility of the 1930s, Pinstripe accessories create a crisp, refined look in any bath or powder room. The strong lines, curves and octagonal contours of this 24" towel bar provide coordinated styling that complements the Pinstripe faucet line.
  • Tools and drilling template included for easy installation

Specs

–
Type:

Towel Bar

Application:

Bathroom

Finish:

Polished Chrome

Material:

Metal

Width:

26.25"

Depth (Inches):

3.31"

Height (Inches):

2.25"

Theme:

Traditional / Classic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy