Apply to be a TradeMaster!
Main product image of Pinstripe Towel Ring (Vibrant Brushed Nickel), K-13112-BN
Magnifying glass
Hover image to zoom

Pinstripe Towel Ring (Vibrant Brushed Nickel), K-13112-BN

Brand:
Kohler
SKU:
K-13112-BN
Rating:
(0)
Q&A:
(0)
Pinstripe Towel Ring (Vibrant Brushed Nickel), K-13112-BN
Magnifying glass
Hover image to zoom
$487.20 each
In Stock
In Stock
Get 1 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
7-1/2" Width
Product Highlight: Height (Inches)
7.5" Height
Product Highlight: Material
Metal
Product Highlight: Depth (Inches)
2.69" Depth

Description

Evoking the classic elegance and Art Deco sensibility of the 1930s, Pinstripe accessories create a crisp, refined look in any bath or powder room. The strong lines, curves and octagonal contours of this towel ring provide coordinated styling that complements the Pinstripe faucet line.
  • Coordinates perfectly with Pinstripe faucets
  • Premium metal construction for durability and reliability
  • Tools and drilling template included for easy installation

Specs

Type:

Towel Ring

Finish:

Brushed Nickel

Width (Inches):

7-1/2"

Height (Inches):

7.5"

Material:

Metal

Application:

Bathroom

Depth (Inches):

2.69"

Theme:

Traditional / Classic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy