Shop Resideo Sale
Main product image of Pinstripe Robe Hook (Brushed Nickel), K-13113-BN
Magnifying glass
Hover image to zoom

Pinstripe Robe Hook (Brushed Nickel), K-13113-BN

Brand:
Kohler
SKU:
K-13113-BN
Rating:
(0)
Q&A:
(0)
Pinstripe Robe Hook (Brushed Nickel), K-13113-BN
Magnifying glass
Hover image to zoom
$288.93 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Metal
Product Highlight: Depth (Inches)
2-11/16" Depth
Product Highlight: Height
2-1/2"

Description

–
K-13113-BN is a Pinstripe Robe Hook (Brushed Nickel) manufactured by Kohler.

Specs

–
Type:

Robe Hook

Finish:

Brushed Nickel

Material:

Metal

Width:

2-1/4"

Depth (Inches):

2-11/16"

Height:

2-1/2"

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy