Shop Resideo Sale
Main product image of Pinstripe Showerarm & Flange (Polished Nickel), K-13136-SN
Magnifying glass
Hover image to zoom

Pinstripe Showerarm & Flange (Polished Nickel), K-13136-SN

Brand:
Kohler
SKU:
K-13136-SN
Rating:
(0)
Q&A:
(0)
Pinstripe Showerarm & Flange (Polished Nickel), K-13136-SN
Magnifying glass
Hover image to zoom
$454.16 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
Evoking the classic elegance and Art Deco sensibility of the 1930s, Pinstripe accessories create a crisp, refined look in any bath or powder room. The strong lines, curves and octagonal contours of this showerarm and flange provide coordinated styling that complements the Pinstripe faucet line.

Specs

–
Application:

Bathroom

Finish:

Polished Nickel

Material:

Brass

Reach:

10-5/8"

Connection Type:

Threaded

Connection Size:

1/2"

Theme:

Victorian

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy