Apply to be a TradeMaster!
Main product image of Single-Function Showerhead, 2.5 GPM (Vibrant Brushed Nickel), K-13137-AK-BN
Magnifying glass
Hover image to zoom

Single-Function Showerhead, 2.5 GPM (Vibrant Brushed Nickel), K-13137-AK-BN

Brand:
Kohler
SKU:
K-13137-AK-BN
Rating:
(0)
Q&A:
(0)
Single-Function Showerhead, 2.5 GPM (Vibrant Brushed Nickel), K-13137-AK-BN
Magnifying glass
Hover image to zoom
$434.10 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Finish
Vibrant Brushed Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: GPM
2.5 GPM

Description

–
Pinstripe Single-function showerhead, 2.5 gpm

This Pinstripe single-function showerhead brings innovation to your bathroom with Katalyst, a cutting-edge technology that intensifies the flow of water for a completely indulgent showering experience. With a new nozzle pattern, internal waterway design, and air-induction system, this technology maximizes every water drop and creates a richer, more intense flow of water that heightens the shower's sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
  • Optimized sprayface with 66 nozzles
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 5-9/16" (141 mm) diameter single-function sprayface
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • 1/2" NPT connection
  • Coordinates with Pinstripe faucets, accessories, and showering components to complete your bathroom
  • 5-9/16" (141 mm) x 4-5/8" (117 mm)

Specs

–
Country of Origin:

China

Shape:

Round

Finish:

Vibrant Brushed Nickel

Installation Type:

Wall Mount

Flow Rate (GPM):

2.5

ADA:

No

Application:

Residential

GPM:

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy