| Finish Family: | Brushed Gold / Brass |
|---|---|
| Shape: | Round |
| Material: | Brass |
| Product Type: | Shower Head |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free |
| Flow Rate (GPM): | 2.5 |
| Installation Type: | Ceiling Mount |
| Application: | Residential |
| Series: | Contemporary |
| Finish: | Brushed Moderne Brass |
| Warranty: | Limited Lifetime |