Apply to be a TradeMaster!
Main product image of Polished Chrome Contemporary Round Rain Showerhead, K-13688-CP
Magnifying glass
Hover image to zoom

Polished Chrome Contemporary Round Rain Showerhead, K-13688-CP

Brand:
Kohler
SKU:
K-13688-CP
Rating:
(0)
Q&A:
(0)
Polished Chrome Contemporary Round Rain Showerhead, K-13688-CP
Magnifying glass
Hover image to zoom
$438.03 each
In Stock
In Stock
Get 11 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Diameter (Inches)
8" Diameter

Description

–
NOTE: Arm is not included

The new KOHLER Rainhead collection delivers the most comprehensive offering of rain showerheads available in the market today, providing an affordable and scalable showering solution that coordinates designs and finishes with the rest of the KOHLER faucets and accessories.

Features:
  • Low profile design creates a striking contemporary centerpiece in any custom shower installation
  • Superior spray performance with Katalyst Spray Technology delivers a luxurious and drenching 'rain' experience
  • Optimized sprayface design creates a denser uniform spray pattern for consistent coverage and feeling of warmth
  • MasterClean sprayface with translucent nozzles resists mineral buildup and ensures reliable performance for years to come
  • 2.5 gallons per minute flow rate
  • Solid brass construction ensures durability and reliability
  • Comprehensive Finish Offering compliments KOHLER's complete faucet and accessory program
KOHLER Faucets Lifetime Limited Warranty

Specs

–
Flow Rate (GPM):

2.5

Product Type:

Showerhead

Application:

Bathroom

Material:

Brass

Spray Pattern:

Rain

Adjustability:

Non-Adjustable

Finish:

Polished Chrome

Spray Settings:

1.0

Flow Rate:

2.5 GPM

Showerhead:

Single Function

Connection Size:

1/2"

Connection Type:

Threaded

Diameter (Inches):

8"

Spray Nozzles:

78

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy