Apply to be a TradeMaster!
Main product image of Traditional 10" Single-Function Rainhead, 2.5 GPM (Vibrant French Gold), K-13693-AF
Magnifying glass
Hover image to zoom

Traditional 10" Single-Function Rainhead, 2.5 GPM (Vibrant French Gold), K-13693-AF

Brand:
Kohler
SKU:
K-13693-AF
Rating:
(0)
Q&A:
(0)
Traditional 10" Single-Function Rainhead, 2.5 GPM (Vibrant French Gold), K-13693-AF
Magnifying glass
Hover image to zoom
$956.13 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant French Gold
Product Highlight: Shape
Round
Product Highlight: GPM
2.5 GPM
Product Highlight: Installation Type
Ceiling Mount, Wall Mount

Description

–
Traditional 10" single-function rainhead, 2.5 gpm

Enjoy a shower that simulates the soaking deluge of a warm summer downpour. This traditional-style rainhead features innovative Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, thoroughly drenching overhead shower experience. Its clean good looks and durable finish coordinate with many other KOHLER faucets and accessories.
  • Single-function rainhead
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Optimized sprayface for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate

Specs

–
ADA:

No

Flow Rate (GPM):

2.5

Country of Origin:

United States

Finish:

Vibrant French Gold

Shape:

Round

Application:

Residential

GPM:

2.5

Installation Type:

Ceiling Mount

Wall Mount

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy