Apply to be a TradeMaster!
Main product image of Contemporary Square 10" 1-Function Rainhead, 1.75 Gpm (Brushed Bronze), K-13696-G-BV
Magnifying glass
Hover image to zoom

Contemporary Square 10" 1-Function Rainhead, 1.75 Gpm (Brushed Bronze), K-13696-G-BV

Brand:
Kohler
SKU:
K-13696-G-BV
Rating:
(0)
Q&A:
(0)
Contemporary Square 10" 1-Function Rainhead, 1.75 Gpm (Brushed Bronze), K-13696-G-BV
Magnifying glass
Hover image to zoom
$1,056.97 each
In Stock
In Stock
Get 7 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Bronze
Product Highlight: Installation Type
Ceiling Mount

Description

–
Enjoy a shower that simulates the soaking deluge of a warm summer downpour. This contemporary-style square ceiling-mount rainhead features innovative Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, thoroughly drenching overhead shower experience. Its clean good looks and durable finish coordinate with many other KOHLER faucets and accessories.

  • Single-function rainhead
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Optimized sprayface for maximum performance
  • 1.75 gpm (6.6 lpm) maximum flow rate

Specs

–
Finish:

Brushed Bronze

Flow Rate (GPM):

1.75

Installation Type:

Ceiling Mount

Series:

Contemporary

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy