Shop Resideo Sale
Main product image of Double Wall Mount Foot Control (Polished Chrome), K-13816-CP
Magnifying glass
Hover image to zoom

Double Wall Mount Foot Control (Polished Chrome), K-13816-CP

Brand:
Kohler
SKU:
K-13816-CP
Rating:
(0)
Q&A:
(0)
Double Wall Mount Foot Control (Polished Chrome), K-13816-CP
Magnifying glass
Hover image to zoom
$554.56 each
In Stock
In Stock
Get 10 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
3-7/8" Width

Description

–
Double Wall Mount foot control
  • Convenient Wall Mount installation and solid brass construction define this double-pedal foot control. A self-closing mixing valve and loose-key stops make it an easy choice.
  • Double-pedal, Wall Mount foot control
  • 3/8" NPT inside-threaded inlets
  • Self-closing mixing valve
  • Loose key stops
  • 14" hinged foot pedals

Specs

–
Installation Type:

Wall Mount

Material:

Brass

Finish:

Polished Chrome

Application:

Commercial

Width (Inches):

3-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy