Apply to be a TradeMaster!
Main product image of 16-1/4" Round Undermount Bathroom Sink, No Overflow (Marrakesh), K-14046-BU-96
Magnifying glass
Hover image to zoom

16-1/4" Round Undermount Bathroom Sink, No Overflow (Marrakesh), K-14046-BU-96

Brand:
Kohler
SKU:
K-14046-BU-96
Rating:
(0)
Q&A:
(0)
16-1/4" Round Undermount Bathroom Sink, No Overflow (Marrakesh), K-14046-BU-96
Magnifying glass
Hover image to zoom
$2,798.79 each
In Stock
In Stock
Get 4 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 34.18 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Finish
Marrakesh
Product Highlight: Installation Type
Undermount

Description

–
Marrakesh Camber 16-1/4" round undermount bathroom sink, no overflow

Named for the ancient capital of Morocco, the Marrakesh design was inspired by Moorish architecture found in this magical city that once served as a stop along a major trade route to the famous Timbuktu. The design on this Camber basin evokes the mosaics found in Moroccan courtyards. Pair it with the Marrakesh Top Art console tabletop for a beautiful ensemble.
  • Decorated with a Moroccan pattern on Biscuit background
  • Round basin
  • No faucet holes; requires wall- or counter-mount faucet
  • Marrakesh design
  • Part of the Top Art Collection
  • Fits industry-standard 30" (762 mm) vanities
  • Pairs with the K-14031-BU Marrakesh vanity top (sold separately)

Specs

–
Finish:

Marrakesh

ADA:

Yes

Installation Type:

Undermount

Shape:

Round

Application:

Residential

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy