Apply to be a TradeMaster!
Main product image of Memoirs 72" x 42" Rectangular Drop-In Effervescence Whirlpool Bathtub with Chromatherapy (White)
Magnifying glass
Hover image to zoom

Memoirs 72" x 42" Rectangular Drop-In Effervescence Whirlpool Bathtub with Chromatherapy (White)

Brand:
Kohler
SKU:
K-1418-V-0
Rating:
(0)
Q&A:
(0)
Memoirs 72" x 42" Rectangular Drop-In Effervescence Whirlpool Bathtub with Chromatherapy (White)
Magnifying glass
Hover image to zoom
$10,404.03 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 140 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
Acrylic
Product Highlight: Installation Type
Drop-In

Description

–
This item is a Memoirs 72" x 42" Rectangular Drop-In Effervescence Whirlpool Bathtub with Chromatherapy (White) manufactured by Kohler.
With rich detailing reminiscent of crown molding, KOHLER Memoirs brings classic architectural style to your bathroom. This Spa/Massage Package 72" x 42" rectangular drop-in bath offers a choice of calming or invigorating water therapy to suit your mood. Its full package of hydromassage options including whirlpool jets, sequencing backjets, and a pillow with pulsating neckjets to envelop your entire body in relaxation. Effervescence ports release thousands of tiny champagne-like bubbles for a unique, revitalizing sensation, while chromatherapy lights bathe you in the soothing glow of colors.

Features
  • 6 hydromassage jets can be individually adjusted for water flow and direction
  • Variable-speed pump for adjusting hydromassage intensity
  • Adjustable neckjet pillow with 2 jets provides a stimulating, stress-relieving neck massage
  • 10 backjets target the lower back and shoulders to relieve tension and encourage deep breathing
  • Chromatherapy lighting allows you to select a preferred color scheme to suit your mood
  • Built-in heater
  • Remote control
  • Lighted keypad control
  • Generous length provides a spacious bathing area
  • Drilled for grab bars (required); sold separately

Specs

–
Finish:

White

Material:

Acrylic

Product Type:

Bathtub

Installation Type:

Drop-In

Series:

Memoirs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy