Apply to be a TradeMaster!
Main product image of Botanical Study Caxton 19-1/4" Oval Undermount Bathroom Sink, No Overflow (Botanical Study), K-14218-BT-0
Magnifying glass
Hover image to zoom

Botanical Study Caxton 19-1/4" Oval Undermount Bathroom Sink, No Overflow (Botanical Study), K-14218-BT-0

Brand:
Kohler
SKU:
K-14218-BT-0
Rating:
(0)
Q&A:
(0)
Botanical Study Caxton 19-1/4" Oval Undermount Bathroom Sink, No Overflow (Botanical Study), K-14218-BT-0
Magnifying glass
Hover image to zoom
$1,528.27 each
In Stock
In Stock
Get 8 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Botanical Study

Description

–
Inspired by a 16th-century Turkish design, Botanical Study features intricate line work of tulips and chrysanthemums winding together. The floral pattern paired with the oval KOHLER Caxton sink creates a casual, traditional feel. In a neutral palette that blends beautifully with natural materials and muted tones, this oval undermount bathroom sink adds an alluring touch to your bath or powder room.
  • Decorated with an intricate floral pattern on White background
  • Oval basin
  • No faucet holes; requires wall- or counter-mount faucet
  • Fits standard 14" x 17" (356 x 432 mm) countertop cutout
  • Coordinates with other products with the Botanical Study design

Specs

–
Warranty:

Lifetime Limited

Finish:

Botanical Study

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy