Apply to be a TradeMaster!
Main product image of 16-1/4" Round Vessel Bathroom Sink, No Overflow (Botanical Study), K-14223-BT-0
Magnifying glass
Hover image to zoom

16-1/4" Round Vessel Bathroom Sink, No Overflow (Botanical Study), K-14223-BT-0

Brand:
Kohler
SKU:
K-14223-BT-0
Rating:
(0)
Q&A:
(0)
16-1/4" Round Vessel Bathroom Sink, No Overflow (Botanical Study), K-14223-BT-0
Magnifying glass
Hover image to zoom
$2,123.25 each
In Stock
In Stock
Get 2 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 16 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Installation Type
Vessel
Product Highlight: Finish
Botanical Study

Description

–
Botanical Study Conical Bell 16-1/4" round vessel bathroom sink, no overflow

Inspired by a 16th-century Turkish design, Botanical Study features intricate line work of tulips and chrysanthemums winding together. The floral pattern paired with the Conical Bell vessel sink creates the striking traditional look of a washbasin. The neutral palette blends beautifully with natural materials and muted tones.
  • Decorated with an intricate floral pattern on White background
  • Round bowl-like basin
  • No faucet holes; requires wall- or counter-mount faucet
  • Coordinates with other products with the Botanical Study design

Specs

–
Shape:

Round

Country of Origin:

United States

Installation Type:

Vessel

ADA:

Yes

Application:

Residential

Finish:

Botanical Study

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy