Apply to be a TradeMaster!
Main product image of 17-1/2" Oval Undermount Bathroom Sink, No Overflow (Medium Patina), K-14297-MP1
Magnifying glass
Hover image to zoom

17-1/2" Oval Undermount Bathroom Sink, No Overflow (Medium Patina), K-14297-MP1

Brand:
Kohler
SKU:
K-14297-MP1
Rating:
(0)
Q&A:
(0)
17-1/2" Oval Undermount Bathroom Sink, No Overflow (Medium Patina), K-14297-MP1
Magnifying glass
Hover image to zoom
$3,960.15 each
In Stock
In Stock
Get 10 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 22.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Oval
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Medium Patina

Description

–
Lilies Lore 17-1/2" oval undermount bathroom sink, no overflow

Lilies Lore is derived from the rich and highly stylized plant motifs of Art Nouveau. Breathing new life into an old-world material, this cast-bronze sink takes on a modern shape through an organic and intricate floral pattern. The grid drain is built into the basin surface, offering a seamless bowl with a continuous pattern. Over time, the patina will deepen to a warm brown finish to reflect the movement of water.
  • Intricate Art Nouveau-inspired textured floral pattern
  • Medium Patina finish deepens in color over time
  • No faucet holes; requires wall- or counter-mount faucet
  • Drain is integrated into the sink for continuation of pattern
  • Living surface will patina over time. Time for patina development will vary by environment and usage
  • Not recommended for commercial applications
  • For instructions on how to care for a living finish, please see the Care & Cleaning Tips
  • Fits standard 14" x 17" (356 x 432 mm) countertop cutout

Specs

–
Shape:

Oval

Country of Origin:

United States

ADA:

Yes

Installation Type:

Undermount

Application:

Residential

Finish:

Medium Patina

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy