Apply to be a TradeMaster!
Main product image of Purist 24" Double Towel Bar (Vibrant Brushed Moderne Brass), K-14375-2MB
Magnifying glass
Hover image to zoom

Purist 24" Double Towel Bar (Vibrant Brushed Moderne Brass), K-14375-2MB

Brand:
Kohler
SKU:
K-14375-2MB
Rating:
(0)
Q&A:
(0)
Purist 24" Double Towel Bar (Vibrant Brushed Moderne Brass), K-14375-2MB
Magnifying glass
Hover image to zoom
$393.18 each
In Stock
In Stock
Get 10 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
5-7/16" Width
Product Highlight: Material
Metal
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Installation Type
Wall Mount

Description

–
Purist 24" Double towel bar
  • Purist accessories combine a sculptural form w/ the simple functionality of architectural style. At home in contemporary bathrooms, this brass double towel bar offers a distinctive way to display your towels. Ideal for storing towels in the bathroom environment.
  • Coordinates w/ other products in the Purist collection

Specs

–
Width (Inches):

5-7/16"

Application:

Residential

Material:

Metal

Finish:

Brushed Moderne Brass

Series:

Purist

Installation Type:

Wall Mount

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy