Shop Resideo Sale
Main product image of Purist Wall Mount Bath Spout (Vibrant Brushed Bronze), K-14427-BV
Magnifying glass
Hover image to zoom

Purist Wall Mount Bath Spout (Vibrant Brushed Bronze), K-14427-BV

Brand:
Kohler
SKU:
K-14427-BV
Rating:
(0)
Q&A:
(0)
Purist Wall Mount Bath Spout (Vibrant Brushed Bronze), K-14427-BV
Magnifying glass
Hover image to zoom
$387.60 each
In Stock
In Stock
Get 9 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Bronze
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
4" Width

Description

–
Purist Wall Mount bath spout
  • Combining architectural forms w/ sensual design lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom. This bath spout exemplifies the Purist collection's understated style w/ its rounded silhouette and 90-degree arc.
  • Premium construction ensures durability and reliability

Specs

–
Finish:

Brushed Bronze

Material:

Brass

Installation Type:

Wall Mount

Series:

Purist

Width (Inches):

4"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy