Apply to be a TradeMaster!
Main product image of Purist 24" Towel Bar (Vibrant Polished Nickel), K-14436-SN
Magnifying glass
Hover image to zoom

Purist 24" Towel Bar (Vibrant Polished Nickel), K-14436-SN

Brand:
Kohler
SKU:
K-14436-SN
Rating:
(0)
Q&A:
(0)
Purist 24" Towel Bar (Vibrant Polished Nickel), K-14436-SN
Magnifying glass
Hover image to zoom
$255.48 each
In Stock
In Stock
Get 7 Tomorrow, Oct 2
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
25-11/16" Width
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Nickel
Product Highlight: Material
Metal

Description

–
Purist 24" towel bar
  • Purist accessories combine architectural forms w/ sensual design lines for a modern, minimalist look. Featuring a sturdy round bar mount to the wall by circular plates, this towel bar brings the art of simplicity to your bath or powder room, blending in beautifully w/ the Purist Collection.
  • Coordinates w/ other products in the Purist collection

Specs

–
Series:

Purist

Width (Inches):

25-11/16"

Installation Type:

Wall Mount

Finish:

Polished Nickel

Application:

Residential

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy