Shop Resideo Sale
Main product image of Purist Towel Ring (Vibrant French Gold), K-14441-AF
Magnifying glass
Hover image to zoom

Purist Towel Ring (Vibrant French Gold), K-14441-AF

Brand:
Kohler
SKU:
K-14441-AF
Rating:
(0)
Q&A:
(0)
Purist Towel Ring (Vibrant French Gold), K-14441-AF
Magnifying glass
Hover image to zoom
$248.25 each
In Stock
In Stock
Get 22 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
French Gold
Product Highlight: Width (Inches)
8-7/8" Width
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Metal

Description

–
Purist Towel ring
  • The minimalist design of Purist faucets and accessories complements both traditional and contemporary bath decors. This towel ring showcases a unique angular shape that echoes the elegant simplicity of the Purist Collection.
  • Coordinates w/ other products in the Purist collection

Specs

–
Finish:

French Gold

Width (Inches):

8-7/8"

Installation Type:

Wall Mount

Application:

Residential

Material:

Metal

Series:

Purist

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy