Apply to be a TradeMaster!
Main product image of Purist Towel Ring (Matte Black), K-14441-BL
Magnifying glass
Hover image to zoom

Purist Towel Ring (Matte Black), K-14441-BL

Brand:
Kohler
SKU:
K-14441-BL
Rating:
(0)
Q&A:
(0)
Purist Towel Ring (Matte Black), K-14441-BL
Magnifying glass
Hover image to zoom
$231.11 each
In Stock
In Stock
Get 14 Tomorrow, Oct 2
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
8-7/8" Width
Product Highlight: Material
Metal
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Wall Mount

Description

–
Purist Towel ring
  • The minimalist design of Purist faucets and accessories complements both traditional and contemporary bath decors. This towel ring showcases a unique angular shape that echoes the elegant simplicity of the Purist Collection.
  • Coordinates w/ other products in the Purist collection

Specs

–
Application:

Residential

Width (Inches):

8-7/8"

Series:

Purist

Material:

Metal

Finish:

Matte Black

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy