Apply to be a TradeMaster!
Main product image of Purist Towel Ring (Vibrant Polished Nickel), K-14441-SN
Magnifying glass
Hover image to zoom

Purist Towel Ring (Vibrant Polished Nickel), K-14441-SN

Brand:
Kohler
SKU:
K-14441-SN
Rating:
(0)
Q&A:
(0)
Purist Towel Ring (Vibrant Polished Nickel), K-14441-SN
Magnifying glass
Hover image to zoom
$231.11 each
In Stock
In Stock
Get 17 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
8-7/8" Width
Product Highlight: Material
Metal
Product Highlight: Finish
Polished Nickel

Description

–
Purist Towel ring
  • The minimalist design of Purist faucets and accessories complements both traditional and contemporary bath decors. This towel ring showcases a unique angular shape that echoes the elegant simplicity of the Purist Collection.
  • Coordinates w/ other products in the Purist collection

Specs

–
Installation Type:

Wall Mount

Width (Inches):

8-7/8"

Material:

Metal

Series:

Purist

Application:

Residential

Finish:

Polished Nickel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy