Shop Resideo Sale
Main product image of Contemporary 12" Grab Bar (Vibrant Brushed Moderne Brass), K-14560-2MB
Magnifying glass
Hover image to zoom

Contemporary 12" Grab Bar (Vibrant Brushed Moderne Brass), K-14560-2MB

Brand:
Kohler
SKU:
K-14560-2MB
Rating:
(0)
Q&A:
(0)
Contemporary 12" Grab Bar (Vibrant Brushed Moderne Brass), K-14560-2MB
Magnifying glass
Hover image to zoom
$85.69 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Length (Inches)
12" Length
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
2-13/16" Width

Description

–
Contemporary 12" grab bar
  • Featuring a contemporary design, this grab bar brings a decorative yet functional accent to your bath or shower. This bar meets ADA standards, providing the safety and support you need. Its fluid lines also make for easy cleaning.

Specs

–
Material:

Metal

Length (Inches):

12"

Application:

Residential

Finish:

Brushed Moderne Brass

ADA:

Yes

Installation Type:

Wall Mount

Width (Inches):

2-13/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy