Apply to be a TradeMaster!
Main product image of Loure 7-1/2" Shower Arm And Flange (Vibrant Brushed Nickel), K-14679-BN
Magnifying glass
Hover image to zoom

Loure 7-1/2" Shower Arm And Flange (Vibrant Brushed Nickel), K-14679-BN

Brand:
Kohler
SKU:
K-14679-BN
Rating:
(0)
Q&A:
(0)
Loure 7-1/2" Shower Arm And Flange (Vibrant Brushed Nickel), K-14679-BN
Magnifying glass
Hover image to zoom
$314.47 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Shower Trim
Product Highlight: Width (Inches)
2-11/16" Width

Description

–
Loure 7-1/2" shower arm and flange
  • Combining a sleek profile w/ enhanced utility, the Loure faucet collection introduces a classically modern look.
  • 1/2" NPT connection
  • Coordinates w/ other products in the Loure collection
  • 7-1/2" (191 mm) x 1-7/8" (48 mm) x 2-11/16" (68 mm)

Specs

–
Material:

Brass

Series:

Loure

Finish:

Brushed Nickel

Installation Type:

Shower Trim

Width (Inches):

2-11/16"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy