Apply to be a TradeMaster!
Main product image of Loure 7-1/2" Shower Arm And Flange (Vibrant Polished Nickel), K-14679-SN
Magnifying glass
Hover image to zoom

Loure 7-1/2" Shower Arm And Flange (Vibrant Polished Nickel), K-14679-SN

Brand:
Kohler
SKU:
K-14679-SN
Rating:
(0)
Q&A:
(0)
Loure 7-1/2" Shower Arm And Flange (Vibrant Polished Nickel), K-14679-SN
Magnifying glass
Hover image to zoom
$333.43 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Brass

Description

–
Combining a sleek profile with enhanced utility, the Loure faucet collection introduces a classically modern look.
  • 1/2" NPT connection
  • Coordinates with other products in the Loure collection
  • 7-1/2" (191 mm) x 1-7/8" (48 mm) x 2-11/16" (68 mm)

Specs

–
Finish:

Polished Nickel

Warranty:

Lifetime Limited

Material:

Brass

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy