Apply to be a TradeMaster!
Main product image of Loure 1-Function Shower Head, 2.5 GPM (Matte Black), K-14786-BL
Magnifying glass
Hover image to zoom

Loure 1-Function Shower Head, 2.5 GPM (Matte Black), K-14786-BL

Brand:
Kohler
SKU:
K-14786-BL
Rating:
(0)
Q&A:
(0)
Loure 1-Function Shower Head, 2.5 GPM (Matte Black), K-14786-BL
Magnifying glass
Hover image to zoom
$227.81 each
In Stock
In Stock
Get 8 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
5-1/4" Width
Product Highlight: Shape
Square
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Wall Mount

Description

–
Loure 1-Function Shower Head, 2.5 gpm
  • This Loure 1-Function Shower Head brings innovation to your bathroom w/ Katalyst, a cutting-edge technology that intensifies the flow of water for a completely indulgent showering experience. w/ a new nozzle pattern, internal waterway design, and air-induction system, this technology maximizes every water drop and creates a richer, more intense flow of water that heightens the shower's sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body w/ larger, fuller water drops.
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate

Specs

–
Application:

Residential

Width (Inches):

5-1/4"

Shape:

Square

Flow Rate (GPM):

2.5

Finish:

Matte Black

Installation Type:

Wall Mount

Series:

Loure

Product Type:

Shower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy