Apply to be a TradeMaster!
Main product image of Loure Slidebar Trim (Polished Chrome), K-14790-CP
Magnifying glass
Hover image to zoom

Loure Slidebar Trim (Polished Chrome), K-14790-CP

Brand:
Kohler
SKU:
K-14790-CP
Rating:
(0)
Q&A:
(0)
Loure Slidebar Trim (Polished Chrome), K-14790-CP
Magnifying glass
Hover image to zoom
$52.27 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-1/4" Width
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

–
Loure Slidebar trim
  • Combining a sleek profile w/ enhanced utility, Loure introduces a classically modern look to your bath decor. This contemporary trim kit consists of two escutcheons that provide customized styling and sturdy support to a handshower slide bar.
  • This trim kit provides customized styling to a basic slidebar
  • Available in a variety of KOHLER finishes to customize your bathroom decor beautifully
  • Adds the perfect finishing touch for your shower

Specs

–
Width (Inches):

2-1/4"

Application:

Residential

Material:

Brass

Finish:

Polished Chrome

ADA:

Yes

Series:

Loure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy