Apply to be a TradeMaster!
Main product image of Coralais Non-Diverter Bath Spout with NPT Connection (Polished Chrome)
Magnifying glass
Hover image to zoom

Coralais Non-Diverter Bath Spout with NPT Connection (Polished Chrome)

Brand:
Kohler
SKU:
K-15135-CP
Rating:
(0)
Q&A:
(0)
Coralais Non-Diverter Bath Spout with NPT Connection (Polished Chrome)
Magnifying glass
Hover image to zoom
We no longer carry K-15135-CP
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Metal
Product Highlight: Width (Inches)
1-1/2" Width

Description

Offering convenience, quality and style, this Coralais 4-7/8" non-diverter spout brings sleek design continuity to the bath, and features NPT connections. All-metal construction ensures durability, and a wide selection of durable KOHLER finishes complements any décor.

**Image shown is polished chrome finish

Specs

Finish:

Polished Chrome

Connection Size:

1/2"

Connection Type:

Threaded

Spout Reach:

4.63"

Material:

Metal

Application:

Bathroom

Width (Inches):

1-1/2"

Series:

Coralais

Theme:

Traditional / Classic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm