Apply to be a TradeMaster!
Main product image of Coralais Diverter Bath Spout with NPT Connection (Polished Chrome), K-15136-CP
Magnifying glass
Hover image to zoom

Coralais Diverter Bath Spout with NPT Connection (Polished Chrome), K-15136-CP

Brand:
Kohler
SKU:
K-15136-CP
Rating:
(0)
Q&A:
(0)
Coralais Diverter Bath Spout with NPT Connection (Polished Chrome), K-15136-CP
Magnifying glass
Hover image to zoom
$49.71 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Metal
Product Highlight: Width (Inches)
2-1/2" Width

Description

–
Offering convenience, quality and style, this Coralais diverter spout brings sleek design continuity to the bath. A straightforward lift knob completes the look.

Specs

–
Finish:

Polished Chrome

Connection Size:

1/2"

Connection Type:

Threaded

Spout Reach:

4.63"

Material:

Metal

Application:

Bathroom

Width (Inches):

2-1/2"

Series:

Coralais

Theme:

Traditional / Classic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy