Apply to be a TradeMaster!
Coralais Diverter Bath Spout with Slip-Fit Connection (Polished Chrome), K-15136-S-CP

Coralais Diverter Bath Spout with Slip-Fit Connection (Polished Chrome), K-15136-S-CP

Brand:
Kohler
SKU:
K-15136-S-CP
Rating:
(0)
Q&A:
(0)
Coralais Diverter Bath Spout with Slip-Fit Connection (Polished Chrome), K-15136-S-CP
$49.78 each
Backorder
Backorder
Get it Mon, Aug 24 - Tue, Sep 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Type
Slip-Fit Spout Connection
Product Highlight: Material
Metal
Product Highlight: Width (Inches)
2-1/2" Width

Description

Offering convenience, quality and style, this Coralais diverter spout brings sleek design continuity to the bath. A straightforward lift knob completes the look.

Specs

Finish:

Polished Chrome

Connection Type:

Slip-Fit Spout

Spout Reach:

4.63"

Material:

Metal

Application:

Bathroom

Width (Inches):

2-1/2"

Series:

Coralais

Theme:

Traditional / Classic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy