Shop Resideo Sale
Main product image of Coralais 8" Classic Non-Diverter Bath Spout (Polished Chrome), K-15137-CP
Magnifying glass
Hover image to zoom

Coralais 8" Classic Non-Diverter Bath Spout (Polished Chrome), K-15137-CP

Brand:
Kohler
SKU:
K-15137-CP
Rating:
(0)
Q&A:
(0)
Coralais 8" Classic Non-Diverter Bath Spout (Polished Chrome), K-15137-CP
Magnifying glass
Hover image to zoom
$269.86 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Brass

Description

–
Offering convenience, quality and style, this Coralais 8" non-diverter bath spout brings sleek design continuity to the bath, and features NPT connections and solid brass construction for durability and reliability.

Specs

–
Finish:

Polished Chrome

Connection Size:

1/2"

Connection Type:

Threaded

Spout Reach:

8"

Material:

Brass

Application:

Bathroom

Width:

3"

Series:

Coralais

Theme:

Traditional / Classic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy