| Type: | Pullout Spray Single Handle |
|---|---|
| Height: | 8.38" |
| Material: | Metal |
| Flow Rate: | 2.2 GPM |
| Finish: | Polished Chrome |
| Application: | Kitchen |
| Eschutcheon: | Yes |
| Faucet Centers: | 8" |
| Faucet Holes: | 1 |
| Handle Style: | Metal Lever |
| Handles Included: | Yes |
| Number of Handles: | 1 |
| Pullout Spray: | Yes |
| Series: | Coralais |
| Sidespray: | No |
| Soap Dispenser: | No |
| Spout Height: | 6" |
| Spout Reach: | 8" |
| Theme: | Traditional / Classic |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |