| Type: | Double Handle |
|---|---|
| Finish: | Polished Chrome |
| Faucet Centers: | 4" |
| Faucet Holes: | 3 |
| Flow Rate (GPM): | 1.5 |
| Application: | Bathroom |
| Handle Style: | Metal Lever |
| Handles Included: | Yes |
| Number of Handles: | 2 |
| Eschutcheon: | Yes |
| Centers: | Centerset |
| Max Deck Thickness: | 1.13" |
| Material: | Brass |
| ADA: | Yes |
| Spout Height: | 2.75" |
| Spout Reach: | 4.25" |
| Valve Type: | Ceramic Disc |
| Series: | Coralais |
| Theme: | Traditional / Classic Commercial |