| Height: | 12.13" |
|---|---|
| Material: | Brass |
| Flow Rate: | 2.2 GPM |
| Finish: | Polished Chrome |
| Application: | Kitchen |
| Type: | Double Handle |
| Eschutcheon: | No |
| Faucet Body Width: | 1.7" |
| Faucet Centers: | 8" |
| Faucet Holes: | 4 |
| Handle Style: | Metal Lever |
| Handles Included: | Yes |
| Number of Handles: | 2 |
| Series: | Revival |
| Sidespray: | Yes |
| Soap Dispenser: | No |
| Spout Height: | 9.38" |
| Spout Reach: | 9.19" |
| Theme: | Traditional / Classic |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |