Apply to be a TradeMaster!
Main product image of Fast-Response Steam Generator (7 kW)
Magnifying glass
Hover image to zoom

Fast-Response Steam Generator (7 kW)

Brand:
Kohler
SKU:
K-1708-NA
Rating:
(0)
Q&A:
(0)
Fast-Response Steam Generator (7 kW)
Magnifying glass
Hover image to zoom
We no longer carry K-1708-NA
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Voltage
240v
Product Highlight: Amperage
36 Amps
Product Highlight: Warranty
3 Year Warranty

Description

Escape to the soothing comfort of your private steam bath to experience relaxation of mind and body. A KOHLER steam generator allows you to enjoy the purifying benefits of steam, such as respiratory relief and cleansing the body of toxins and impurities, in a shower module or custom shower environment.

Features
  • Fast-Response technology produces steam in just one minute instead of waiting four minutes
  • Power Clean technology automatic cleaning feature at the touch of a button
  • Larger size generators; 5 kW through 30 kW now available
  • To be used on showers 75 - 112 cubic feet
  • Can be installed up to 25' (7.6 m) away from steam bath area

NOTE: K-1647-PC (Fast-Response Steam Generator Control Kit), K-1737 (Steam Adapter Kit) and DTV II Digital Interface (K-695 or K-694) are required for installation and must be purchased separately.

Specs

Kilowatts (KW):

7

Voltage:

240v

Amperage:

36

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm