Apply to be a TradeMaster!
Main product image of Chesapeake 19-1/4" X 17-1/4" Wall Mount/concealed Arm Carrier Arm Bathroom Sink w/ 4" Centerset Faucet Holes (White), K-1728-0
Magnifying glass
Hover image to zoom

Chesapeake 19-1/4" X 17-1/4" Wall Mount/concealed Arm Carrier Arm Bathroom Sink w/ 4" Centerset Faucet Holes (White), K-1728-0

Brand:
Kohler
SKU:
K-1728-0
Rating:
(0)
Q&A:
(0)
Chesapeake 19-1/4" X 17-1/4" Wall Mount/concealed Arm Carrier Arm Bathroom Sink w/ 4" Centerset Faucet Holes (White), K-1728-0
Magnifying glass
Hover image to zoom
$490.84 each
In Stock
In Stock
Get 36 Fri, Oct 30 - Wed, Nov 4

Lift Gate

–
This product weighs 34 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Wall Mount, Centerset
Product Highlight: Width (Inches)
19-1/4" Width
Product Highlight: Finish
White

Description

–
Chesapeake 19-1/4" x 17-1/4" Wall Mount/concealed arm carrier arm bathroom sink w/ 4" centerset faucet holes
  • The Chesapeake Wall Mount lavatory provides outstanding performance ideal for commercial settings. You can count on durable vitreous china construction to maintain its hard, nonporous finish for a remarkably clean, sanitary lavatory and years of reliability. This ledge-back sink includes wall hanger, and also features drillings for a concealed arm carrier and a faucet w/ 4" centers.
  • Made from premium materials that w/ stand high-volume usage
  • 19-1/4" L x 17-1/4" W
  • Faucet sold separately
  • Ledge-back
  • Includes wall hanger

Specs

–
ADA:

Yes

Series:

Chesapeake

Installation Type:

Wall Mount

Centerset

Width (Inches):

19-1/4"

Material:

Vitreous China

Finish:

White

Application:

Commercial

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy