Apply to be a TradeMaster!
Main product image of Flipside 01 Handshower - Polished Chrome
Magnifying glass
Hover image to zoom

Flipside 01 Handshower - Polished Chrome

Brand:
Kohler
SKU:
K-17493-CP
Rating:
(0)
Q&A:
(1)
Flipside 01 Handshower - Polished Chrome
Magnifying glass
Hover image to zoom

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Height (Inches)
10.75" Height
Product Highlight: Width (Inches)
5-3/8" Width

Description

Kohler's Flipside handshower brings you four distinct showering sensations, each with its own dedicated sprayface! Innovative Flipstream technology makes selecting a spray both simple and stylish. Just flip the sprayhead on its axis (no impossible twisting) to enjoy the spray that best suits your needs.

Flipside's Four Showering Sensations Include:
  • Koverage- a full-face spray for a superb performance for everyday use
  • Kotton- releases a uniquely dense, soft, enveloping downpour of luxury spa spray
  • Komotion- a full-face spray that delivers a drenching spray in an exhilarating, circular pattern that both relaxes and refreshes the senses for a deep sense of well being
  • Kurrent- delivers a targeted massage spray to ease away aches and pains and revitalize your body


Features:
  • Elegant transitional design with smooth flowing lines
  • Flipstream technology for innovative mode changing capabilities
  • Each spray experience has its own dedicated sprayface, delivering increased performance and eliminating any compromise created by space limitations
  • Advanced ergonomics revolutionizes the users interface with the product - operation is simple and easy even with soapy hands

**NOTE: Shower hose is required for installation and must be purchased separately. (K-8593 or K-9514).

Specs

Finish:

Polished Chrome

Flow Rate:

2.5 GPM

Height (Inches):

10.75"

Width (Inches):

5-3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What all comes with this shower head?

Asked by Boo 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This comes with just the shower head. You will also need to order the shower hose to install the unit. The shower hose can be ordered in 2 different sizes, either 60" or 72", you can find more information by looking at the product specifications. http://s3.pexsupply.com/manuals/1259175974062/19794_PROD_FILE.pdf

Was this review helpful to you?