Apply to be a TradeMaster!
Main product image of 19-1/2" Oval Undermount Bathroom Sink (Bourbon Rutile), K-17889-RL-RB2
Magnifying glass
Hover image to zoom

19-1/2" Oval Undermount Bathroom Sink (Bourbon Rutile), K-17889-RL-RB2

Brand:
Kohler
SKU:
K-17889-RL-RB2
Rating:
(0)
Q&A:
(0)
19-1/2" Oval Undermount Bathroom Sink (Bourbon Rutile), K-17889-RL-RB2
Magnifying glass
Hover image to zoom
$952.60 each
In Stock
In Stock
Get 1 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 23.17 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Oval
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Bourbon Rutile

Description

Derring 19-1/2" oval undermount bathroom sink

Inspired by studio pottery, the Derring collection celebrates the inherent beauty and authenticity of handcrafted ceramics. Each sink is a one-of-a-kind creation, finished with unique artisanal glazes that produce fascinating surface effects. A hand-carved texture accentuates the glazes subtle tonal variations. Featured in neutral hues, this sink can be the centerpiece of your bath, or it can serve as a unifying element that pulls everything else together.
  • Oval basin with carved textural pattern
  • Artisanal glazes are easy to care for and durable
  • Neutral hues complement a wide range of fixtures and faucets
  • Natural glaze variations make each sink unique yet beautifully complementary when paired side-by-side
  • Fits KOHLER Caxton 14" x 17" (355.5 x 432 mm) countertop cutout
  • No faucet holes; requires wall- or counter-mount faucet

Specs

Installation Type:

Undermount

ADA:

Yes

Country of Origin:

United States

Shape:

Oval

Finish:

Bourbon Rutile

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy