Apply to be a TradeMaster!
Main product image of 17-3/4" Round Drop-In Bathroom Sink, No Overflow (Bluestone Rutile), K-17890-RL-RB3
Magnifying glass
Hover image to zoom

17-3/4" Round Drop-In Bathroom Sink, No Overflow (Bluestone Rutile), K-17890-RL-RB3

Brand:
Kohler
SKU:
K-17890-RL-RB3
Rating:
(0)
Q&A:
(0)
17-3/4" Round Drop-In Bathroom Sink, No Overflow (Bluestone Rutile), K-17890-RL-RB3
Magnifying glass
Hover image to zoom
$921.51 each
Backorder
Backorder
Get it Fri, Dec 18 - Mon, Jan 25

Lift Gate

–
This product weighs 15.17 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Installation Type
Drop-In
Product Highlight: Finish
Bluestone Rutile

Description

–
Derring Carillon 17-3/4" round drop-in bathroom sink, no overflow

Inspired by studio pottery, the Derring collection celebrates the inherent beauty and authenticity of handcrafted ceramics. Each sink is a one-of-a-kind creation, finished with unique artisanal glazes that produce fascinating surface effects. A hand-carved texture accentuates the subtle tonal variations of the glazes. Featured in neutral hues, this sink can be the centerpiece of your bath, or it can serve as a unifying element that pulls everything else together. This vessel sink offers a recessed, low-profile installation that sits just above your counter.
  • Round basin with carved textural pattern
  • Artisanal glazes are easy to care for and durable
  • Neutral hues complement a wide range of fixtures and faucets
  • Natural glaze variations make each sink unique yet beautifully complementary when paired side-by-side
  • Wading pool design accommodates a wide variety of faucets
  • No faucet holes; requires wall- or counter-mount faucet

Specs

–
Installation Type:

Drop-In

Finish:

Bluestone Rutile

ADA:

Yes

Shape:

Round

Application:

Residential

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy