Apply to be a TradeMaster!
Main product image of 21" Rectangular Drop-In Bathroom Sink, No Overflow (Bourbon Rutile), K-17916-RL-RB2
Magnifying glass
Hover image to zoom

21" Rectangular Drop-In Bathroom Sink, No Overflow (Bourbon Rutile), K-17916-RL-RB2

Brand:
Kohler
SKU:
K-17916-RL-RB2
Rating:
(0)
Q&A:
(0)
21" Rectangular Drop-In Bathroom Sink, No Overflow (Bourbon Rutile), K-17916-RL-RB2
Magnifying glass
Hover image to zoom
$921.51 each
Backorder
Backorder
Get it Wed, Nov 25 - Tue, Dec 29

Lift Gate

–
This product weighs 21.4 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Drop-In
Product Highlight: Finish
Bourbon Rutile

Description

–
Derring Carillon 21" rectangular drop-in bathroom sink, no overflow

Inspired by studio pottery, the Derring collection celebrates the inherent beauty and authenticity of handcrafted ceramics. Each sink is a one-of-a-kind creation, finished with unique artisanal glazes that produce fascinating surface effects. A hand-carved texture accentuates the subtle tonal variations of the glazes. Featured in neutral hues, this sink can be the centerpiece of your bath, or it can serve as a unifying element that pulls everything else together. This vessel sink offers a recessed, low-profile installation that sits just above your counter.
  • Rectangular basin with carved textural pattern
  • Artisanal glazes are easy to care for and durable
  • Neutral hues complement a wide range of fixtures and faucets
  • Natural glaze variations make each sink unique yet beautifully complementary when paired side-by-side
  • Wading pool design accommodates a wide variety of faucets
  • No faucet holes; requires wall- or counter-mount faucet

Specs

–
ADA:

Yes

Shape:

Rectangle

Installation Type:

Drop-In

Finish:

Bourbon Rutile

Application:

Residential

Country of Origin:

United States

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy