The Day Savers – A National Tradesmen Day Contest
Main product image of Hollister Gilford Wall Brackets, K-1814-P-NA
Magnifying glass
Hover image to zoom

Hollister Gilford Wall Brackets, K-1814-P-NA

Brand:
Kohler
SKU:
K-1814-P-NA
Rating:
(0)
Q&A:
(0)
Hollister Gilford Wall Brackets, K-1814-P-NA
Magnifying glass
Hover image to zoom
$355.38 each
In Stock
In Stock
Get 5 Tomorrow, Sep 10
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
KOHLER Enameled Cast Iron
Product Highlight: Finish
Not Applicable
Product Highlight: Width (Inches)
2-3/4" Width
Product Highlight: Installation Type
Wall Mount

Description

Hollister Gilford Wall brackets
  • Use the K-1814-P wall brackets to secure your bathroom sink to the wall. This 20-inch pair of brackets includes a toggle bolt and adjusting screw.
  • Set of two brackets
  • Constructed of KOHLER Enameled Cast Iron.

Specs

Material:

KOHLER Enameled Cast Iron

Series:

Hollister Gilford

Finish:

Not Applicable

Width (Inches):

2-3/4"

Installation Type:

Wall Mount

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy