Apply to be a TradeMaster!
Main product image of Underscore 66" x 32" Rectangular Drop-In Bathtub with Reversible Drain (White)
Magnifying glass
Hover image to zoom

Underscore 66" x 32" Rectangular Drop-In Bathtub with Reversible Drain (White)

Brand:
Kohler
SKU:
K-1821-0
Rating:
(0)
Q&A:
(0)
Underscore 66" x 32" Rectangular Drop-In Bathtub with Reversible Drain (White)
Magnifying glass
Hover image to zoom
$1,614.07 each
In Stock
In Stock
Get 11 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 86 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Drop-In
Product Highlight: Material
Acrylic
Product Highlight: Finish
White

Description

–
This item is a Underscore 66" x 32" Rectangular Drop-In Bathtub with Reversible Drain (White) manufactured by Kohler.
Featuring a simple, crisp design, this KOHLER Underscore 66" x 32" rectangular drop-in bath exudes understated style with contemporary flair. The sloped backrest offers extra comfort and support during your soak.

Features
  • Integral lumbar support
  • Slotted overflow allows for deep soaking

Specs

–
Installation Type:

Drop-In

Material:

Acrylic

Series:

Underscore

Product Type:

Bathtub

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy