Apply to be a TradeMaster!
Main product image of Underscore 72" x 36" Rectangular Drop-In Bathtub with Center Drain (White)
Magnifying glass
Hover image to zoom

Underscore 72" x 36" Rectangular Drop-In Bathtub with Center Drain (White)

Brand:
Kohler
SKU:
K-1834-0
Rating:
(0)
Q&A:
(0)
Underscore 72" x 36" Rectangular Drop-In Bathtub with Center Drain (White)
Magnifying glass
Hover image to zoom
$1,855.68 each
In Stock
In Stock
Get 2 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 82 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Acrylic
Product Highlight: Installation Type
Drop-In
Product Highlight: Finish
White

Description

–
This item is a Underscore 72" x 36" Rectangular Drop-In Bathtub with Center Drain (White) manufactured by Kohler.
Streamlined for simplicity, the KOHLER Underscore bath exudes refined style with contemporary flair that fits with a variety of decors. A slotted overflow drain allows for a luxuriously 72" x 36" rectangular drop-in deep bath as you relax against the comfortable sloped backrest.

Features
  • Generous length provides a spacious bathing area
  • Integral lumbar support
  • Slotted overflow allows for deep soaking

Specs

–
Product Type:

Bathtub

Material:

Acrylic

Installation Type:

Drop-In

Finish:

White

Series:

Underscore

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy